

KOYO
KOYO
TRA-4052 BULK
KOYO KOYO
Description
TRA-4052;PDL125 NEEDLE ROLLER BEARING ; BULK PACK 100/PAK
Thrust Bearing Washer; 2-1/2" Bore 1; 2-1/2" Bore 2; 3-1/4" Outside Diameter; 0.032" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
TRA-4052 BULK
BDI #
1088755
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TRA-4052-BULK/p/1088755
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.013
EAN
0605790225536
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRA-4052;PDL125
Weight / LBS
0.029
Long Description
Thrust Bearing Washer; 2-1/2" Bore 1; 2-1/2" Bore 2; 3-1/4" Outside Diameter; 0.032" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 2
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore 1
2.5 Inch | 63.5 Millimeter
Height
0.032 Inch | 0.813 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh