INA
INA
TWC3244
INA INA
Description
NOT AVAILABLE IN US
Thrust Bearing Washer; 2" Bore 1; 2" Bore 2; 2-3/4" Outside Diameter; 0.092" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
TWC3244
BDI #
1178316
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TWC3244/p/1178316
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
EAN
4054364123611
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
TWC3244
Weight / LBS
0.073
Long Description
Thrust Bearing Washer; 2" Bore 1; 2" Bore 2; 2-3/4" Outside Diameter; 0.092" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 1
2 Inch | 50.8 Millimeter
Bore 2
2 Inch | 50.8 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Height
0.092 Inch | 2.337 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh