

INA
INA
WS89324
INA INA
Description
WS89324 BEARING SHAFT LOCATING WASHER ; POR NON RETURNABLE 210MM ID X 18.5MM OD
Shaft Bearing Washer; 120MM Bore 1; 120MM Bore 2; 210MM Outside Diameter; 18.5MM Height; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Shaft Washer Only
Part #
WS89324
BDI #
1182908
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS89324/p/1182908
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161800
Weight / Kilogram
3.39
EAN
4054364129088
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
7.47366
Long Description
Shaft Bearing Washer; 120MM Bore 1; 120MM Bore 2; 210MM Outside Diameter; 18.5MM Height; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Shaft Washer Only
Bore 1
4.724 Inch | 120 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Bore 2
4.724 Inch | 120 Millimeter
Height
0.728 Inch | 18.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh