https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14330-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3OXxpbWFnZS9qcGVnfGFEVmxMMmhqTWk4eE1EYzJOalV3T0RBNU56VTJOaTlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF6TXpCZlMwbFVYek13TUhnek1EQXVhbkJufDQ2MzE3YWExZDk5Y2IwODI2MGQzOWEwZTExNDIwZTgxOGEzYmYxYWZhMDY4ZmVhMTY0M2FlNzllNzZhNWEyNzY
https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14330-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3OXxpbWFnZS9qcGVnfGFEVmxMMmhqTWk4eE1EYzJOalV3T0RBNU56VTJOaTlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF6TXpCZlMwbFVYek13TUhnek1EQXVhbkJufDQ2MzE3YWExZDk5Y2IwODI2MGQzOWEwZTExNDIwZTgxOGEzYmYxYWZhMDY4ZmVhMTY0M2FlNzllNzZhNWEyNzY
DEVCON
DEVCON
14330
DEVCON DEVCON
Description
14330 ; DEVCON PLASTIC WELDER STRAW
General Purpose Structural Adhesive; Plastic; Kit; Paste; High Strength Load Bearing Bond to Engineered Plastic; Off White; 2 L
Part #
14330
BDI #
17116711
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/14330/p/17116711
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
2.724
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Plastic
Container Type
Kit
Texture
Paste
Application
High Strength Load Bearing Bond to Engineered Plastic
Tradename
PLASTIC WELDER
Manufacturer's Description
Devcon Plastic Welder
Color
Off White
Container Size value And um
2 L
Substrate Material
Ceramic | Concrete | Fiberglass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | Structural Adhesive | Room Temperature Cure | Minimal Surface Preparation | Tough | SAMS Listed
Net Weight
67.63 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
14330
Weight / LBS
6
Long Description
General Purpose Structural Adhesive; Plastic; Kit; Paste; High Strength Load Bearing Bond to Engineered Plastic; Off White; 2 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

