https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3105-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODd8aW1hZ2UvanBlZ3xhRGhtTDJobFppOHhNRGN6TWpjNU5qSTBPREE1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek1UQTFYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58ZDFmOWIzNmUwMmMzZDNlZmNiZWUyODQ0ZDkyMDBkMmJiZTYzNzllMWQyNWY4NWQyMjYzYmFmZmE0ODM2YTE4NQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3105-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODd8aW1hZ2UvanBlZ3xhRGhtTDJobFppOHhNRGN6TWpjNU5qSTBPREE1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek1UQTFYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58ZDFmOWIzNmUwMmMzZDNlZmNiZWUyODQ0ZDkyMDBkMmJiZTYzNzllMWQyNWY4NWQyMjYzYmFmZmE0ODM2YTE4NQ
LOCTITE
LOCTITE
AA 3105 1L
LOCTITE LOCTITE
Description
LOCTITE AA 3105 1L
General Purpose Light Cure Adhesive; Small Gap | Multipurpose; Can; PVC Tube to ABS Connector | PC Window to ABS Housing | Logos and Plastic Part in the Cosmetic Industry | Medical Device
Part #
AA 3105 1L
BDI #
24600339
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3105-1L/p/24600339
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Small Gap | Multipurpose
Container Type
Can
Texture
Liquid
Application
PVC Tube to ABS Connector | PC Window to ABS Housing | Logos and Plastic Part in the Cosmetic Industry | Medical Device
Tradename
3105
Manufacturer's Description
Loctite 3105 Light Cure Adhesive
Color
Light Yellow
Container Size value And um
1 L
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
77.2 Deg C
Odor
Mild
VOC Content - Percentage
4.8 Percentage | 52.86 G/L
Other Features
Acrylic Technology | High Strength | Ultraviolet/Visible Light Cure | Temperature Range: -54 to 149 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Light Cure Adhesive; Small Gap | Multipurpose; Can; PVC Tube to ABS Connector | PC Window to ABS Housing | Logos and Plastic Part in the Cosmetic Industry | Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


