LOCTITE
LOCTITE
AV 797 476LB/216KG IDH 751092
LOCTITE LOCTITE
Description
AV 797 ADHESIVE IDH 751092 ; 216KG DRUM
General Purpose Water Based Adhesive; Bonding; Drum; Laminating Resin
Part #
751092
BDI #
22385025
Details
2900.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AV-797-476LB-216KG-IDH-751092/p/22385025
Your Price
$ 2,900.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
224.953
Product Group - BDI
C00104
Product Name And Type
General Purpose Water Based Adhesive
Typical Use
Bonding
Container Type
Drum
Texture
Liquid
Application
Laminating Resin
Tradename
AV 797 | AQUENCE
Manufacturer's Description
Loctite AV 797 Aquence Water Based Adhesive
Color
Natural
Container Size value And um
216 Kg
Substrate Material
Foil | Laquer | Coated Boardstock
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Net Weight
216 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Water Based
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
751092
Long Description
General Purpose Water Based Adhesive; Bonding; Drum; Laminating Resin
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

