LOCTITE
LOCTITE
PA 7811 40LB IDH 416015
LOCTITE LOCTITE
Description
416015 ; POR HOT MELT ADHESIVE 40LB
General Purpose Hot Melt Adhesive; Multipurpose; Box; Bonding
Part #
PA 7811 40LB IDH 416015
BDI #
17139445
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/PA-7811-40LB-IDH-416015/p/17139445
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.24
EAN
0079340833388
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Multipurpose
Container Type
Box
Texture
Solid
Application
Bonding
Tradename
7811 | HYSOL
Manufacturer's Description
Loctite 7811 Hysol Polyamide Hot Melt Adhesive
Color
Amber
Container Size value And um
40 Lb
Substrate Material
Metal | Plastic | Wood | Leather | Fabric | Non-woven Fabric | Film | Foil
Degree of Flashpoint value And um
Above 280 Deg C
Odor
Odorless
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Tough | Elastomeric | High Performance
Net Weight
640 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
83338
Long Description
General Purpose Hot Melt Adhesive; Multipurpose; Box; Bonding
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh