Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

222MS 50ML IDH 135334 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055375-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxODh8aW1hZ2UvanBlZ3xhRE0wTDJnd09TOHhNRFUyTURreE5UY3dNVGM1TUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRNM05WOHpNREI0TXpBd0xtcHdad3wyZGMxMGRiOTA2YzNjMjczNDQ5YTViNDY5NzU3OWM4NWViM2M4YjA5ZTU2ZDNkNDNlMTY0OTdmYTJjNDYyMTcy
1055375 Threadlocker 

LOCTITE LOCTITE

222MS 50ML IDH 135334

Description

222MS 50ML IDH 135334 THREADLOCKER ; 22231 BOTTLE 50ML LIQUID PURPLE 10EA/CS

Anaerobic Threadlocker; Small Screw; Bottle; 50 Ml; Liquid; Adjustment Screw | Countersunk Head Screw | Set Screw | Collar | Pulley | Tool Holder and Controller; Purple

Part #

135334

BDI #
1055375

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

82.6 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 82.60 / each BDIExpress
QTY

Inventory

Total: 7

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.079
EAN
0079340222311
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Low Strength
Typical Use
Small Screw
Container Type
Bottle
Texture
Liquid
Application
Adjustment Screw | Countersunk Head Screw | Set Screw | Collar | Pulley | Tool Holder and Controller
Tradename
222MS
Manufacturer's Description
Loctite 222MS Low Strength Purple Threadlocker
Color
Purple
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.19 Percentage | 1.79 g/l
Conformance to Certificate
ASTM D5363 | CFIA | MIL-S-46163A Type II Grade M | NSF P1
Other Features
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 53; Prevailing 30 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
22231
Weight / LBS
0.181
Long Description
Anaerobic Threadlocker; Small Screw; Bottle; 50 Ml; Liquid; Adjustment Screw | Countersunk Head Screw | Set Screw | Collar | Pulley | Tool Holder and Controller; Purple

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh