

LPS
LPS
05205
LPS LPS
描述
LPS 05205
General Purpose Cleaner; Degreaser; Multi Purpose; Pail; Liquid; Bearing | Brake | Control | Chain and Cable | Gauge | Gear | Hand and Power Tool | Heavy Equipment | De-Energized Cable Connection; Clear
制造商部件号
05205
BDI部件号
24881554
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E9%80%9A%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/05205/p/24881554
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078827052052
重量 / Kilogram
18.14
Product Group - BDI
C00104
典型用途
Multi Purpose
容器类型
Pail
形态
Liquid
应用
Bearing | Brake | Control | Chain and Cable | Gauge | Gear | Hand and Power Tool | Heavy Equipment | De-Energized Cable Connection
制造商描述
EVR Clean Air Solvent Degreaser
颜色
Clear
基材
Metal
气味
Mild Orange
其它特点
No Residue | ODC Free | Fast Evaporation | High Solvent Strength
类别 - BDI
Chemicals General Purpose Cleaners
名称
Cleaner
关键字串
General Purpose
制造商货号
05205
重量/磅
38
详细描述
General Purpose Cleaner; Degreaser; Multi Purpose; Pail; Liquid; Bearing | Brake | Control | Chain and Cable | Gauge | Gear | Hand and Power Tool | Heavy Equipment | De-Energized Cable Connection; Clear