Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC0880000 https://www.bdiexpress.com/medias/INDSPRXXXXXX-18138141-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTl8aW1hZ2UvanBlZ3xhRGt3TDJnMlpDOHhNREExT0RFMk1ESTBNamN4T0M5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXpneE5ERmZNekF3ZURNd01DNXFjR2N8MDFjYmIzYmRhYzI4M2JhZGVhYTExMGQ3MTRmZTIxYmI0YzQ5NDAxNWI1OTAzMTcxYjUyNjdiOWUzZDdmM2I4NQ
21458323 General Purpose Cleaners 

SPRAYON SPRAYON

SC0880000

Description

SC0880000 GENERAL PURPOSE CLEANER ; S00880000 20OZ CAN 19OZ NET WT 12/CS

General Purpose Cleaner; Multi Purpose; Aerosol Can; Foam; Office Equipment | Copy Machine | Vehicle Interior | Windshield | Counter | Chalkboards and Fixture; Clear; 20 Oz Container Size

Part #

SC0880000

BDI #
21458323

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.54
EAN
0075577908806
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Foam
Application
Office Equipment | Copy Machine | Vehicle Interior | Windshield | Counter | Chalkboards and Fixture
Manufacturer's Description
Sprayon General Purpose Cleaner
Color
Clear
Container Size value And um
20 Oz
Substrate Material
Metal | Plastic | Wood | Glass | Porcelain | Vinyl | Leather
Degree of Flashpoint value And um
Propellant: Below 0 Deg F
Odor
Ammonia
Conformance to Certificate
NSF C1
Other Features
Non Flammable | Cleans Spots on Synthetic Carpet | Removes Dirt - Grease - Soil Surface Smears - Finger Mark
Net Weight
19 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
Manufacturer Item Number
S00880
Long Description
General Purpose Cleaner; Multi Purpose; Aerosol Can; Foam; Office Equipment | Copy Machine | Vehicle Interior | Windshield | Counter | Chalkboards and Fixture; Clear; 20 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh