LOCTITE
LOCTITE
LB 8009 1LB 2OZ IDH 209758
LOCTITE LOCTITE
Description
LB 8009 1LB 2OZ IDH 209758 COMPOUND ; 51606 ANTI SEIZ GRAPHIT CAN 18OZ 12EA/CS
Anti-Seize Compound; Graphite Grade; Can; Paste; Fastener | Pipe | Die | Heat Exchanger | Blade | Metal Bending | Chemical and Power Plant | Paper and Steel Mill | Ship and Aerospace; Gray; 18 Oz
Part #
LB 8009 1LB 2OZ IDH 209758
BDI #
1055720
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8009-1LB-2OZ-IDH-209758/p/1055720
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.57
EAN
0079340516069
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Graphite Grade
Container Type
Can
Texture
Paste
Application
Fastener | Pipe | Die | Heat Exchanger | Blade | Metal Bending | Chemical and Power Plant | Paper and Steel Mill | Ship and Aerospace
Manufacturer's Description
Heavy Duty Anti-Seize
Color
Gray
Container Size value And um
18 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Metal Free | Non Curing | Free from Lead - Copper - Sulfur - Their Compounds | Brush Top Can
Net Weight
18 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51606
Weight / LBS
1.334
Long Description
Anti-Seize Compound; Graphite Grade; Can; Paste; Fastener | Pipe | Die | Heat Exchanger | Blade | Metal Bending | Chemical and Power Plant | Paper and Steel Mill | Ship and Aerospace; Gray; 18 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



