https://www.bdiexpress.com/medias/INDCRCGREASE-ARSLCN-2F-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1N3xpbWFnZS9qcGVnfGFEWTRMMmcxWmk4eE1EYzNNVEE1TmpZNU9Ea3hNQzlKVGtSRFVrTkhVa1ZCVTBWZlFWSlRURU5PWHpKR1h6TXdNSGd6TURBdWFuQm58YmFiYTM4ZjgyNDIyZWE4MzIyOGI2NmYzNWY2ZjU0NjI2MzkwNmU0YWUxNTYzYjM4M2RjNGViOGIwZDcwNDdjMQ
https://www.bdiexpress.com/medias/INDCRCGREASE-ARSLCN-2F-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1N3xpbWFnZS9qcGVnfGFEWTRMMmcxWmk4eE1EYzNNVEE1TmpZNU9Ea3hNQzlKVGtSRFVrTkhVa1ZCVTBWZlFWSlRURU5PWHpKR1h6TXdNSGd6TURBdWFuQm58YmFiYTM4ZjgyNDIyZWE4MzIyOGI2NmYzNWY2ZjU0NjI2MzkwNmU0YWUxNTYzYjM4M2RjNGViOGIwZDcwNDdjMQ
CRC
CRC
DIELECTRIC GREASE 284G
CRC CRC
Description
73082 DIELECTRIC GREASE
Silicone Compound Grease; Electrical Applications; Aerosol Can; Aerosol; Electrical Panel | Switching Mechanism | Electrical Contact | Spark Plug | Fastener; Hazy Off White; 16 Oz
Part #
DIELECTRIC GREASE 284G
BDI #
18478017
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Grease/DIELECTRIC-GREASE-284G/p/18478017
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
0.42
EAN
0078254730820
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone Compound
Typical Use
Electrical Applications
Container Type
Aerosol Can
Texture
Aerosol
Application
Electrical Panel | Switching Mechanism | Electrical Contact | Spark Plug | Fastener
Manufacturer's Description
CRC Dielectric Grease
Color
Hazy Off White
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 20 Deg F
Odor
Solvent
VOC Content - Percentage
90.1 Percentage
Conformance to Certificate
NSF H1
NLGI Grade
2
Net Weight
283 G
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone Compound
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.91676
Long Description
Silicone Compound Grease; Electrical Applications; Aerosol Can; Aerosol; Electrical Panel | Switching Mechanism | Electrical Contact | Spark Plug | Fastener; Hazy Off White; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

