TIMKEN
TIMKEN
GR 236 GE/04
TIMKEN TIMKEN
Description
TIMKEN GR 236 GE/04
Lithium Complex Grease; Bearing; Cartridge; Solid; General Industrial Application | Pin and Bushing | Track Roller | Water Pump | Plain and Antifriction Bearing; Amber; 0.4 Kg
Part #
GR 236 GE/04
BDI #
1483769
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Grease/GR-236-GE-04/p/1483769
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Solid
Application
General Industrial Application | Pin and Bushing | Track Roller | Water Pump | Plain and Antifriction Bearing
Manufacturer's Description
Timken Multi-Use EP1 Lithium Grease
Color
Amber
Container Size value And um
0.4 Kg
Degree of Flashpoint value And um
400 Deg F
Odor
Mild Petroleum Oil
NLGI Grade
1
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.timken.com
Long Description
Lithium Complex Grease; Bearing; Cartridge; Solid; General Industrial Application | Pin and Bushing | Track Roller | Water Pump | Plain and Antifriction Bearing; Amber; 0.4 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh