

MOBIL OIL
MOBIL OIL
UNIREX N 3 0.4KG
MOBIL OIL MOBIL OIL
Description
MOBIL OIL UNIREX N 3 0.4KG
Synthetic Lithium Complex Grease; Bearing; Cartridge; Grease; Conveyor Bearing; Green; 0.4 Kg
Part #
UNIREX N 3 0.4KG
BDI #
15065645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Grease/UNIREX-N-3-0-4KG/p/15065645
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Conveyor Bearing
Manufacturer's Description
Mobil Unirex N3 Lithium Complex Synthetic Grease
Color
Green
Container Size value And um
0.4 Kg
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
NLGI Grade
3
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex Synthetic
Manufacturer URL
https://www.mobil.com
Long Description
Synthetic Lithium Complex Grease; Bearing; Cartridge; Grease; Conveyor Bearing; Green; 0.4 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh