https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0912-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDR8aW1hZ2UvanBlZ3xhR00xTDJoak5pOHhNREU0TVRRd01ESXpNVGsyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TVRKZk1EWXpYek13TUhnek1EQXVhbkJufGFhYTcxNGIyNjgxZDlmMTM2MDE2MWI0NzI0ZTYxMWIxMDJjOWY3YjhjMzliODBmZTVmMDcxNGZlYWVmZmFlZDM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0912-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDR8aW1hZ2UvanBlZ3xhR00xTDJoak5pOHhNREU0TVRRd01ESXpNVGsyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TVRKZk1EWXpYek13TUhnek1EQXVhbkJufGFhYTcxNGIyNjgxZDlmMTM2MDE2MWI0NzI0ZTYxMWIxMDJjOWY3YjhjMzliODBmZTVmMDcxNGZlYWVmZmFlZDM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
L0912-063 OBSOLETE DO NOT USE 06/25
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0912-063 OBSOLETE DO NOT USE 06/25 ; NON RETURNABLE
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Aerosol Can; Aerosol; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; White; 11 Oz Container Size
Part #
L0912-063 - OBS
BDI #
18228993
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/L0912-063-OBSOLETE-DO-NOT-USE-06-25/p/18228993
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
0.45
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Bearing | Gear | Chain
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
SAE 5W | ISO 7
Application
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain
Manufacturer's Description
SFGO Ultra Series 100 Percentage Synthetic - Polyalphaolefin (PAO)-Based - High-Performance - Super Multi-Purpose - Fluid Lubricant
Color
White
Container Size value And um
11 Oz
Degree of Flashpoint value And um
160 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.882 | FDA 21 CFR 178.3570 | NSF H1
Other Features
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0912-063
Weight / LBS
1
Long Description
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Aerosol Can; Aerosol; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; White; 11 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


