https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0806-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTN8aW1hZ2UvanBlZ3xhREpsTDJoaE1TOHhNREU0TVRRM05qRXlNalkxTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURaZk1EVTBYek13TUhnek1EQXVhbkJufGJiZDliOGZlZjZiMjM4ZmNmNmFiNDU4OGVkZGE2MGRkM2MxMTBhOGNmZmUwNzAwNGM1M2Y0ODJmNzJjNTJlYWI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0806-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTN8aW1hZ2UvanBlZ3xhREpsTDJoaE1TOHhNREU0TVRRM05qRXlNalkxTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURaZk1EVTBYek13TUhnek1EQXVhbkJufGJiZDliOGZlZjZiMjM4ZmNmNmFiNDU4OGVkZGE2MGRkM2MxMTBhOGNmZmUwNzAwNGM1M2Y0ODJmNzJjNTJlYWI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NON-DET MOT OIL 20W-20 1QT ; L0806-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
NON-DET MOT OIL 20W-20 1QT ; L0806-054 ; MOTOR OIL NON-RETURNABLE 12EA/CS
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 1 Qt Container Size
Part #
L0806-054
BDI #
18230074
Details
200.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/NON-DET-MOT-OIL-20W-20-1QT-;-L0806-054/p/18230074
Your Price
$ 200.11 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0.983
EAN
0089215680603
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 20W-20
Application
General | Air Compressor | Gear Case | Transmission
Manufacturer's Description
Non-Detergent Motor Oil
Color
Amber
Container Size value And um
1 Qt
Degree of Flashpoint value And um
232 Deg C
Odor
Mineral Oil
Other Features
Extra Clean
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0806-054
Weight / LBS
2.167
Long Description
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


