https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483051-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NjF8aW1hZ2UvanBlZ3xhR1EzTDJoaVlpOHhNRE13TkRRek5qWTVPVEUyTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05URmZNekF3ZURNd01DNXFjR2N8ODVhNmEwZDM4MWYyMjhkYzE1YzM0ODQ1YTdiNjVhNTA1NDcwM2FhNjk3YzE5ZmY4NjBhMTI2YmNlZDgyZmM2ZQ
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483051-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NjF8aW1hZ2UvanBlZ3xhR1EzTDJoaVlpOHhNRE13TkRRek5qWTVPVEUyTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05URmZNekF3ZURNd01DNXFjR2N8ODVhNmEwZDM4MWYyMjhkYzE1YzM0ODQ1YTdiNjVhNTA1NDcwM2FhNjk3YzE5ZmY4NjBhMTI2YmNlZDgyZmM2ZQ
CRC
CRC
03006
CRC CRC
Description
03006 3-36 MULTI-PURPOSE LUBRICANT ; 1GAL CLR BLUE-GREEN LIQUID 4EA/CS
Multi Purpose Lubricant; Multi Purpose; Can; Liquid; Tubing | Casting | Gear | Weld Rod | Wire | Fixture | Jig | Shim Stock | Chuck | Drill Rod | Heat Treated Part | Machined Surface; Clear Blue Green; 1 Gal
Part #
03006
BDI #
21483051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/03006/p/21483051
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
3.511
EAN
0078254030067
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Can
Texture
Liquid
Application
Tubing | Casting | Gear | Weld Rod | Wire | Fixture | Jig | Shim Stock | Chuck | Drill Rod | Heat Treated Part | Machined Surface
Tradename
3-36
Manufacturer's Description
CRC 3-36 Multi Purpose Lubricant And Corrosion Inhibitor
Color
Clear Blue Green
Container Size value And um
1 Gal
Degree of Flashpoint value And um
89 Deg C
Odor
Petroleum
Conformance to Certificate
NSF | H2
Other Features
Non-Drying | Displaces Moisture And Clean
Net Weight
1 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Weight / LBS
7.75
Long Description
Multi Purpose Lubricant; Multi Purpose; Can; Liquid; Tubing | Casting | Gear | Weld Rod | Wire | Fixture | Jig | Shim Stock | Chuck | Drill Rod | Heat Treated Part | Machined Surface; Clear Blue Green; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


