https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Njh8aW1hZ2UvanBlZ3xhR1JrTDJnNE1TOHhNRE13TkRRek9ERTNNemN5Tmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05UUmZNekF3ZURNd01DNXFjR2N8M2Q5MmIzZjZkMDllNGY0YmViNTMzNDYzNDA0ZjVlNmNkNTE1OGE5Y2QzN2Q1MDNhMTYzZjExMzU1NDIxZWNlNw
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Njh8aW1hZ2UvanBlZ3xhR1JrTDJnNE1TOHhNRE13TkRRek9ERTNNemN5Tmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05UUmZNekF3ZURNd01DNXFjR2N8M2Q5MmIzZjZkMDllNGY0YmViNTMzNDYzNDA0ZjVlNmNkNTE1OGE5Y2QzN2Q1MDNhMTYzZjExMzU1NDIxZWNlNw
CRC
CRC
03020
CRC CRC
Description
03020 KNOCK'ER LOOSE PENETRATING SOLVENT ; 16 OZ AEROSOL CAN 12EA/CS
Penetrant Lubricant; Multi Purpose; Aerosol Can; Liquid; Nut and Bolt | Pin | Screw | Bushing | Clip | Hinge | Snap | Lug | Cap | Lock | Washer And Sliding Mechanism; Red; 13 Oz
Part #
03020
BDI #
21483054
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/03020/p/21483054
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.491
EAN
0078254030203
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Nut and Bolt | Pin | Screw | Bushing | Clip | Hinge | Snap | Lug | Cap | Lock | Washer And Sliding Mechanism
Tradename
KNOCKER LOOSE
Manufacturer's Description
CRC Knocker Loose Penetrating Solvent
Color
Red
Container Size value And um
13 Oz
Degree of Flashpoint value And um
64 Deg C
Odor
Pleasant Pine
VOC Content - Percentage
23.6 Percentage | 1.7 Lb/Gal
Other Features
Thin | Non-Drying | Petroleum Distillate
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.crcind.com
Weight / LBS
1
Long Description
Penetrant Lubricant; Multi Purpose; Aerosol Can; Liquid; Nut and Bolt | Pin | Screw | Bushing | Clip | Hinge | Snap | Lug | Cap | Lock | Washer And Sliding Mechanism; Red; 13 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


