https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-SOT40-PL-18KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA3ODl8aW1hZ2UvanBlZ3xhRFF5TDJobE5pOHhNRGMyTXpVM056a3hOelEzTUM5SlRrUk1UME5NVlVKWVdGaGZVMUJmVTA5VU5EQmZVRXhmTVRoTFIxOHpNREI0TXpBd0xtcHdad3wxZTk4YTQ3YzBjOWY4Y2JiY2VkN2QyNDg1OTdiNWVkYTM0ZTBlZTcwNjIxZWE0NzRlOTBiZWU2NmViMjdjY2Iw
https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-SOT40-PL-18KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA3ODl8aW1hZ2UvanBlZ3xhRFF5TDJobE5pOHhNRGMyTXpVM056a3hOelEzTUM5SlRrUk1UME5NVlVKWVdGaGZVMUJmVTA5VU5EQmZVRXhmTVRoTFIxOHpNREI0TXpBd0xtcHdad3wxZTk4YTQ3YzBjOWY4Y2JiY2VkN2QyNDg1OTdiNWVkYTM0ZTBlZTcwNjIxZWE0NzRlOTBiZWU2NmViMjdjY2Iw
BONDERITE
BONDERITE
S-OT 40 18KG IDH 623285
BONDERITE BONDERITE
Description
S-OT 40 LUBRICANT ACHESON IDH 623285 ; 18KG PAIL
Specialty Lubricant; Mounting; Pail; Automatic or Manual Tire Mounting Operation
Part #
S-OT 40 18KG IDH 623285
BDI #
20538748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/S-OT-40-18KG-IDH-623285/p/20538748
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.292
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Mounting
Container Type
Pail
Texture
Liquid
Application
Automatic or Manual Tire Mounting Operation
Tradename
S-OT 40 | BONDERITE
Manufacturer's Description
S-OT 40 Acheson Bonderite Lubricant
Color
Light Yellow
Container Size value And um
18 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Sweet
Other Features
Water Based
Net Weight
40 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Lubricant; Mounting; Pail; Automatic or Manual Tire Mounting Operation
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


