

CRC
CRC
SILICONE LUBRICANT 284G
CRC CRC
Description
73040 FOOD GRADE SILICONE ; 12/CS
Food Grade Lubricant; Multi Purpose | Food Grade Machinery; Aerosol Can; Liquid; Handling Application; Colorless; 284 G
Part #
SILICONE LUBRICANT 284G
BDI #
18179047
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SILICONE-LUBRICANT-284G/p/18179047
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
0.42
EAN
0078254730400
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose | Food Grade Machinery
Container Type
Aerosol Can
Texture
Liquid
Application
Handling Application
Manufacturer's Description
CRC Food Grade Silicone
Color
Colorless
Container Size value And um
284 G
Degree of Flashpoint value And um
Below -5 Deg C
Odor
Solvent | Dry Film
Conformance to Certificate
NSF H1
Other Features
Dry Film
Net Weight
284 G
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Food Grade
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.916754
Long Description
Food Grade Lubricant; Multi Purpose | Food Grade Machinery; Aerosol Can; Liquid; Handling Application; Colorless; 284 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh