https://www.bdiexpress.com/medias/INDKRYXXXXXX-18148338-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NDF8aW1hZ2UvanBlZ3xhR0U0TDJoallpOHhNREExT0RFME1URXpPRGszTkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRnek16aGZNekF3ZURNd01DNXFjR2N8YjZhYThmZTc0MDhlNjhmNDllNjg0ZGQxMzdmNDY4YzM3Y2Q0NmNlM2MyMTJmNzQxMmZkYTc0YTQ4ODg2ZDgwYg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18148338-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NDF8aW1hZ2UvanBlZ3xhR0U0TDJoallpOHhNREExT0RFME1URXpPRGszTkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRnek16aGZNekF3ZURNd01DNXFjR2N8YjZhYThmZTc0MDhlNjhmNDllNjg0ZGQxMzdmNDY4YzM3Y2Q0NmNlM2MyMTJmNzQxMmZkYTc0YTQ4ODg2ZDgwYg
KRYLON
KRYLON
A04420007
KRYLON KRYLON
Description
A04420007 ENAMEL PAINT ; DARK GRAY 16OZ CAN 10OZ NET WT 12/CS
Enamel Spray Paint; Marking and Color Coding; Dark Gray; Aerosol Can; 16 Oz; Interior and Exterior
Part #
A04420007
BDI #
18148338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Paints/Spray/A04420007/p/18148338
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.28
EAN
0075577044207
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Marking and Color Coding
Color
Dark Gray
Container Type
Aerosol Can
Application
Interior and Exterior
Tradename
WORK DAY
Manufacturer's Description
Krylon Industrial Work Day Aerosol Enamel Paint
Container Size value And um
16 Oz
Drying Time
To Touch: 15 Min | To Handle: 2 Hr
Other Features
General Purpose | Recoat Before 4 Hr; or After 5 Days | Smooth
Net Weight
10 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Weight / LBS
0.917
Long Description
Enamel Spray Paint; Marking and Color Coding; Dark Gray; Aerosol Can; 16 Oz; Interior and Exterior
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


