https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-5452-TB-250ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwODl8aW1hZ2UvanBlZ3xhRE01TDJobE5TOHhNRGMyTXpNMU1qazJOVEUxTUM5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVME5USmZWRUpmTWpVd1RVeGZNekF3ZURNd01DNXFjR2N8MTM4NmI4YzUyNjUwNDFmYTliNmEwOTgyOWJlNTg5NTlkNDFiNGJiNjAzZWQ1ZWU1ZDA1ZDA3OTc1NGM5NGQ1MQ
https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-5452-TB-250ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwODl8aW1hZ2UvanBlZ3xhRE01TDJobE5TOHhNRGMyTXpNMU1qazJOVEUxTUM5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVME5USmZWRUpmTWpVd1RVeGZNekF3ZURNd01DNXFjR2N8MTM4NmI4YzUyNjUwNDFmYTliNmEwOTgyOWJlNTg5NTlkNDFiNGJiNjAzZWQ1ZWU1ZDA1ZDA3OTc1NGM5NGQ1MQ
LOCTITE
LOCTITE
5452 250ML
LOCTITE LOCTITE
Description
LOCTITE 5452 250ML
Thread Sealant; Hydraulic | Pneumatic Systems; Tube; 250 Ml; Liquid; Hydraulic and Pneumatic Connector | Metal Pipe and Fitting; Mild
Part #
5452 250ML
BDI #
24599665
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Sealants/Anaerobics/5452-250ML/p/24599665
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Hydraulic | Pneumatic Systems
Container Type
Tube
Texture
Liquid
Application
Hydraulic and Pneumatic Connector | Metal Pipe and Fitting
Tradename
5452
Manufacturer's Description
Loctite 5452 Thread Sealant
Color
Purple
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
0.24 Percentage
Other Features
Fast Cure | Thixotropic | High Viscosity | Viscosity 28000 cP | Temperature Range -65 to 360 Deg F
Net Weight
8.45 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Long Description
Thread Sealant; Hydraulic | Pneumatic Systems; Tube; 250 Ml; Liquid; Hydraulic and Pneumatic Connector | Metal Pipe and Fitting; Mild
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


