Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24105 ULTRA BLACK GASKET MAKER https://www.bdiexpress.com/medias/INDPMASLNTXX-GKT-24105-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0NXxpbWFnZS9qcGVnfGFEZ3pMMmd5TUM4NU1qYzJNekl3TVRnMk16azRMbXB3Wnd8NWVmZTE1ODRlZWJmZjhlNzc1ZGY3YWZmMGE4MzcyNDcwM2Y5NTFiZTlmOThiYmQyZGZlMzlhN2RiNDUxZjhhYQ
21454871 Gasketing 

PERMATEX PERMATEX

24105 ULTRA BLACK GASKET MAKER

Description

24105 ULTRA BLACK GASKET MAKER ; 12/CS

Gasketing; RTV Silicone; Multipurpose | Black; 13 Oz; Paste; Valve Cover | Oil Pan | Intake Manifold End Seal | Timing Gear Cover | Transmission Pan | Valve | Guide | Differential Cover; Black

Part #

24105 ULTRA BLACK GASKET MAKER

BDI #
21454871

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.44
EAN
0686226241054
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Black
Container Type
Cartridge
Texture
Paste
Application
Valve Cover | Oil Pan | Intake Manifold End Seal | Timing Gear Cover | Transmission Pan | Valve | Guide | Differential Cover
Tradename
ULTRA BLACK
Manufacturer's Description
Permatex Ultra Black Maximum Oil Resistance RTV Silicone Gasket Maker
Color
Black
Container Size value And um
13 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 200 Deg F TCC
Odor
Mild
VOC Content - Percentage
Below 4 Percentage
Other Features
Room Temperature Vulcanizing Cure | Non Flammable | Non Toxic | Temperature Range -54 to 204 Deg C
Net Weight
13 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
24105
Weight / LBS
0.966
Long Description
Gasketing; RTV Silicone; Multipurpose | Black; 13 Oz; Paste; Valve Cover | Oil Pan | Intake Manifold End Seal | Timing Gear Cover | Transmission Pan | Valve | Guide | Differential Cover; Black

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh