https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-510-TB-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MDB8aW1hZ2UvanBlZ3xhRGd5TDJoak1pOHhNRGMyTXpRMU5UVTJNVGMxT0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE1GOVVRbDgxTUUxTVh6TXdNSGd6TURBdWFuQm58MzQ1MDRhN2U3YjE1ZDM1OGI1MjAwODU3MDRkZTViYTUxZjRmZTg0MWM3NTVlMjAyZmUzMzVmMDBmNzIwMGU2OQ
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-510-TB-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MDB8aW1hZ2UvanBlZ3xhRGd5TDJoak1pOHhNRGMyTXpRMU5UVTJNVGMxT0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE1GOVVRbDgxTUUxTVh6TXdNSGd6TURBdWFuQm58MzQ1MDRhN2U3YjE1ZDM1OGI1MjAwODU3MDRkZTViYTUxZjRmZTg0MWM3NTVlMjAyZmUzMzVmMDBmNzIwMGU2OQ
LOCTITE
LOCTITE
510 50ML IDH 235255
LOCTITE LOCTITE
描述
LOCTITE 510 50ml IDH:235255 ; 调制粘合剂/胶
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester | Formed-In-Place Type; Rigid Metal Flange | High Temperature and Chemical Resistant; Tube; Gel; Transmission and Motor Casing; Pink; 50 Ml
制造商部件号
235255
BDI部件号
23939264
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E5%9E%AB%E7%89%87/510-50ML-IDH-235255/p/23939264
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Gasketing
产品类型
Anaerobic | Dimethacrylate Ester | Formed-In-Place
典型用途
Rigid Metal Flange | High Temperature and Chemical Resistant
容器类型
Tube
形态
Gel
应用
Transmission and Motor Casing
品名
510 | GASKET ELIMINATOR
制造商描述
Loctite 510 Gasket Eliminator
颜色
Pink
容器规格(数值及单位)
50 Ml
基材
Metal
闪点(数值及单位)
Above 93 Deg C
气味
Acrylic
VOC含量 - 百分比
Below 3 Percentage
符合证书
NSF P1
其它特点
Medium Strength | High Viscosity | -54 To 204 Deg C Temperature Range | Viscosity 188000 cP
净重
1.69 Oz
类别 - BDI
Chemicals Sealants Gasketing
名称
Gasketing
关键字串
Anaerobic
重量/磅
5
详细描述
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester | Formed-In-Place Type; Rigid Metal Flange | High Temperature and Chemical Resistant; Tube; Gel; Transmission and Motor Casing; Pink; 50 Ml


