PERMATEX
PERMATEX
51845
PERMATEX PERMATEX
Description
NOT AVAILABLE IN US
Gasketing; Anaerobic; Metal Flange Rigid; 300 Ml; Gel; Machined Aluminum Metal Component | Pump | Thermostat | Housing | Axle Cover | Gear Case | Split Crankcase; Red
Part #
51845
BDI #
18250086
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Sealants/Gasketing/51845/p/18250086
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.453
EAN
0686226518453
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Rigid
Container Type
Cartridge
Texture
Gel
Application
Machined Aluminum Metal Component | Pump | Thermostat | Housing | Axle Cover | Gear Case | Split Crankcase
Manufacturer's Description
Permatex Anaerobic Gasket Maker
Color
Red
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 200 Deg F TCC
Odor
Mild
VOC Content - Percentage
1.5 Percentage
Conformance to Certificate
NSF P1
Other Features
Medium Strength | Food Grade | Temperature Range -54 To 149 Deg C | Viscosity 750000; Thixotropic 3750000 cP
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
51845
Weight / LBS
1
Long Description
Gasketing; Anaerobic; Metal Flange Rigid; 300 Ml; Gel; Machined Aluminum Metal Component | Pump | Thermostat | Housing | Axle Cover | Gear Case | Split Crankcase; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh