LOCTITE
LOCTITE
AA 3494 1L IDH 234138
LOCTITE LOCTITE
Description
AA 3494 1L IDH 234138 ADHESIVE ; 29487 LIGHT CURE ACRYLIC 4EA/CS
Potting Compound; Light Cure Adhesive; Multipurpose; 1 L; Viscous Liquid; Molded Glass Tableware | Automotive Lighting Component; Clear
Part #
AA 3494 1L IDH 234138
BDI #
1056014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Sealants/Potting-and-Encapsulating/AA-3494-1L-IDH-234138/p/1056014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.134
EAN
0079340294875
Product Group - BDI
C00104
Product Name
Potting Compound
Product Type
Light Cure Adhesive
Typical Use
Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
Molded Glass Tableware | Automotive Lighting Component
Tradename
3494
Manufacturer's Description
Loctite 3494 Light Cure Adhesive
Color
Clear
Container Size value And um
1 L
Substrate Material
Metal | Glass
Degree of Flashpoint value And um
87.8 Deg C TCC
Odor
Sharp
VOC Content - Percentage
1.09 Percentage | 11.16 g/l
Other Features
Acrylic Technology | Ultraviolet/Visible Cure | Temperature Range -54 To 149 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Sealants Potting and Encapsulating
Harmonized Tariff Code
3506.99.00.00
Noun
Potting Compound
Manufacturer Item Number
29487
Weight / LBS
2.535
Long Description
Potting Compound; Light Cure Adhesive; Multipurpose; 1 L; Viscous Liquid; Molded Glass Tableware | Automotive Lighting Component; Clear
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh