https://www.bdiexpress.com/medias/INDAVPSRFTMT-CTG-143-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzJ8aW1hZ2UvanBlZ3xhRFEwTDJoa1ppODVPRE0yTVRNMk16QXdOVGMwTDBsT1JFRldVRk5TUmxSTlZGOURWRWRmTVRRelgwRlNVMHhEVGw4ek1EQjRNekF3TG1wd1p3fGNjOTI2YjJkZjNmM2E5MzdjZWFkN2UzYzMzODEyNzEwODcxNDk3MjM1ZjgwYTcxZDdmN2I4OTc5MWY1NGMwODg
https://www.bdiexpress.com/medias/INDAVPSRFTMT-CTG-143-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzJ8aW1hZ2UvanBlZ3xhRFEwTDJoa1ppODVPRE0yTVRNMk16QXdOVGMwTDBsT1JFRldVRk5TUmxSTlZGOURWRWRmTVRRelgwRlNVMHhEVGw4ek1EQjRNekF3TG1wd1p3fGNjOTI2YjJkZjNmM2E5MzdjZWFkN2UzYzMzODEyNzEwODcxNDk3MjM1ZjgwYTcxZDdmN2I4OTc5MWY1NGMwODg
AERVOE
AERVOE
143
AERVOE AERVOE
Description
143 MRO CHROME GALVANIZE COATING ; 11.5 OZ 12EA/CS
Coating; Chrome Galvanizing; Industrial | Maintenance | Construction; Metallic Grey; Aerosol Can; Aerosol Texture; Pipe | Heavy Equipment | Highway Guardrail | Bridge | Metal Fence | Storage Tank | Transformer | Sign | Over Weld; 16 Oz Container Size
Part #
143
BDI #
17115343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Surface-Treatments/Coatings/143/p/17115343
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.53
EAN
0088193001431
Product Group - BDI
C00104
Product Name
Coating
Product Type
Chrome Galvanizing
Typical Use
Industrial | Maintenance | Construction
Color
Metallic Grey
Container Type
Aerosol Can
Texture
Aerosol
Application
Pipe | Heavy Equipment | Highway Guardrail | Bridge | Metal Fence | Storage Tank | Transformer | Sign | Over Weld
Manufacturer's Description
Chrome Galvanize Coating
Container Size value And um
16 Oz
Other Features
Hydrocarbon Odor | Flammable
Net Weight
11.5 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Chrome Galvanizing
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.16667
Long Description
Coating; Chrome Galvanizing; Industrial | Maintenance | Construction; Metallic Grey; Aerosol Can; Aerosol Texture; Pipe | Heavy Equipment | Highway Guardrail | Bridge | Metal Fence | Storage Tank | Transformer | Sign | Over Weld; 16 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


