https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147551-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMTV8aW1hZ2UvanBlZ3xhRGxpTDJobFppOHhNREExT0RFMk1UazNPVFF5TWk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjMU5URmZNekF3ZURNd01DNXFjR2N8NGUxMGI3NDdjY2VhZjZjMGNkNjU0ODk3Njk3YTE4NWE4OTdkN2NmMmQzYTVkMDQxODhlMzNlMzU3NzkxNWVhYQ
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147551-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMTV8aW1hZ2UvanBlZ3xhRGxpTDJobFppOHhNREExT0RFMk1UazNPVFF5TWk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjMU5URmZNekF3ZURNd01DNXFjR2N8NGUxMGI3NDdjY2VhZjZjMGNkNjU0ODk3Njk3YTE4NWE4OTdkN2NmMmQzYTVkMDQxODhlMzNlMzU3NzkxNWVhYQ
SPRAYON
SPRAYON
SC0610000
SPRAYON SPRAYON
Description
SC0610000 ANTI-STATIC SPRAY ; S00610000 16OZ CAN 11.5OZ NET WT 12/CS
Coating; Anti Static Film; Neutralizes Static Electricity; Colorless; Aerosol Can; 16 Oz; Aerosol; Printing Press | Sheet Cutter | Slitter | Rewinder | Paper Machinery | Packing Machinery and Production Feeder
Part #
SC0610000
BDI #
21574451
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Surface-Treatments/Coatings/SC0610000/p/21574451
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.53
EAN
0075577906109
Product Group - BDI
C00104
Product Name
Coating
Product Type
Anti Static Film
Typical Use
Neutralizes Static Electricity
Color
Colorless
Container Type
Aerosol Can
Texture
Aerosol
Application
Printing Press | Sheet Cutter | Slitter | Rewinder | Paper Machinery | Packing Machinery and Production Feeder
Manufacturer's Description
Sprayon Anti-Static Spray
Container Size value And um
16 Oz
Conformance to Certificate
NSF P1
Other Features
Non Staining | Dries Instantly | Neutralizes Static Electricity Generated by Friction | Solvent Odor
Net Weight
11.5 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
S00610
Weight / LBS
1.167
Long Description
Coating; Anti Static Film; Neutralizes Static Electricity; Colorless; Aerosol Can; 16 Oz; Aerosol; Printing Press | Sheet Cutter | Slitter | Rewinder | Paper Machinery | Packing Machinery and Production Feeder
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


