

LOCTITE
LOCTITE
PC 6311 GRY 1GAL KIT
LOCTITE LOCTITE
Description
LOCTITE PC 6311 GRY 1GAL KIT
Flooring; Vehicular Grade | Anti Slip; Gray; Kit; Liquid; Concrete and Steel Ramp | Walkway | Locker Room | Loading Dock | Marine | Machine Room | Assembly Area and Stair; 3.65 L
Part #
PC 6311 GRY 1GAL KIT
BDI #
24599709
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Surface-Treatments/Floor/PC-6311-GRY-1GAL-KIT/p/24599709
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Flooring
Product Type
Vehicular Grade | Anti Slip
Typical Use
Anti Slip
Color
Gray
Container Type
Kit
Texture
Liquid
Application
Concrete and Steel Ramp | Walkway | Locker Room | Loading Dock | Marine | Machine Room | Assembly Area and Stair
Tradename
PC 6311 | Big-Foot
Manufacturer's Description
Loctite PC 6311 Big Foot Vehicular Grade
Conformance to Certificate
CFIA
Other Features
Mild Odor
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Manufacturer URL
https://www.loctite.com
Long Description
Flooring; Vehicular Grade | Anti Slip; Gray; Kit; Liquid; Concrete and Steel Ramp | Walkway | Locker Room | Loading Dock | Marine | Machine Room | Assembly Area and Stair; 3.65 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh