https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10620-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0MnxpbWFnZS9qcGVnfGFERmtMMmhoT1M4eE1EYzJOemt3TlRrME56WTNPQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEEyTWpCZlMwbFVYek13TUhnek1EQXVhbkJufGJlZTljNDJlZmYyY2NjZDAyMWE4ODE5MTAzYmI1ZDRkY2UyMDEzMmQ2YzRiZWI4NTBlOWEzNjc3MzE2Yzg2ZTM
https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10620-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0MnxpbWFnZS9qcGVnfGFERmtMMmhoT1M4eE1EYzJOemt3TlRrME56WTNPQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEEyTWpCZlMwbFVYek13TUhnek1EQXVhbkJufGJlZTljNDJlZmYyY2NjZDAyMWE4ODE5MTAzYmI1ZDRkY2UyMDEzMmQ2YzRiZWI4NTBlOWEzNjc3MzE2Yzg2ZTM
DEVCON
DEVCON
10620
DEVCON DEVCON
Description
10620 EPOXY PUTTY ; 3LB ALUMINUM FILLED 6/CS
Specialty Purpose Aluminum Repair Putty Filler; Multi Purpose; Aluminum; Kit; 3 Lb; Patch Aluminum Casting | Make Jig; Die; Holding Fixture | Machinery and Equipment Used in HVAC
Part #
10620
BDI #
17116593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/10620/p/17116593
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
1.665
EAN
0078143106200
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Aluminum Repair Putty Filler
Typical Use
Multi Purpose
Color
Aluminum
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Patch Aluminum Casting | Make Jig; Die; Holding Fixture | Machinery and Equipment Used in HVAC
Manufacturer's Description
Aluminum Putty (F)
Container Size value And um
3 Lb
Conformance to Certificate
MIL-PRF-24176C Type II
Net Weight
48 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Manufacturer Item Number
10620
Weight / LBS
3.667
Long Description
Specialty Purpose Aluminum Repair Putty Filler; Multi Purpose; Aluminum; Kit; 3 Lb; Patch Aluminum Casting | Make Jig; Die; Holding Fixture | Machinery and Equipment Used in HVAC
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

