https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-15165-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxMnxpbWFnZS9qcGVnfGFHVTJMMmhsT0M4eE1EYzJOemcyTnpFeE56VTVPQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVFV4TmpWZlMwbFVYek13TUhnek1EQXVhbkJufDVhOTA2ZmQ5NmY0NTg3OWYwZTBiYWY5YWVkNDQ1YTFiMWU5YjI2MWY4ZGQ1ODg4ZGQyMGYyYWNkNTQ0Y2Q5ZTg
https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-15165-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxMnxpbWFnZS9qcGVnfGFHVTJMMmhsT0M4eE1EYzJOemcyTnpFeE56VTVPQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVFV4TmpWZlMwbFVYek13TUhnek1EQXVhbkJufDVhOTA2ZmQ5NmY0NTg3OWYwZTBiYWY5YWVkNDQ1YTFiMWU5YjI2MWY4ZGQ1ODg4ZGQyMGYyYWNkNTQ0Y2Q5ZTg
DEVCON
DEVCON
15165
DEVCON DEVCON
Description
15165
Specialty Purpose Urethane Repair Putty Filler; Belt Repair; Black; Kit; n/a; Liquid; Conveyor Belt | Rubber Roller | Rubber Part
Part #
15165
BDI #
17116731
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/15165/p/17116731
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
2.724
EAN
0078143151651
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Urethane Repair Putty Filler
Typical Use
Belt Repair
Color
Black
Container Type
Kit
Texture
Liquid
Application
Conveyor Belt | Rubber Roller | Rubber Part
Tradename
FLEXANE
Manufacturer's Description
Devcon Flexane Belt Repair Kit
Other Features
Permanent Emergency Repair
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Urethane Repair
Weight / LBS
6
Long Description
Specialty Purpose Urethane Repair Putty Filler; Belt Repair; Black; Kit; n/a; Liquid; Conveyor Belt | Rubber Roller | Rubber Part
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

