BALDOR-RELIANCE
BALDOR-RELIANCE
140DBES-6-MA-230/460 60HZ
BALDOR-RELIANCE BALDOR-RELIANCE
Description
140DBES-6-MA-230/460 60HZ
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Part #
140DBES-6-MA-230/460 60HZ
BDI #
241708
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/140DBES-6-MA-230-460-60HZ/p/241708
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
6.576
EAN
0782475826049
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
230/460VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 6Lb-ft
Product Type
Friction Disc | Wave Spring
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
D
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA 4X
Mounting Frame Size
143TC | 145TC
Enclosure
E-Z KLEEN
Power Off Status
Engagement
Resistance Ohm
2078Ohm
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Splined Hub | Food Duty | Manually Wear Adjusted | Rugged | Class B Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer Internal Number
029404
Weight / LBS
14.5
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 230/460VAC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh