Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

304090-14 https://www.bdiexpress.com/medias/INDDYCBRAKEX-EL-304-SHFT-TARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTd8aW1hZ2UvanBlZ3xhRE15TDJoa1lTODRPVFl3TlRZMk1UWTFOVE0wTG1wd1p3fDJkNTcxODhhMGM1ZGJhNzQxOWU1OTQ4Y2RmMTQ0NmVmZjJkN2QxZTFjY2Q5NGI5YzYxOThjN2VjYzE0MWU5NTU
301251 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

304090-14

Description

304090-14 ; SHAFT MTD BRAKE 90V 5/8

Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Torque Arm Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 264Lb-in

Part #

304090-14

BDI #
301251

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
1.82
EAN
0883680041712
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Torque Arm Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 264Lb-in
Product Type
Friction Facing
Actuation/Return
Armature
Product Series
304
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
1-1/2HP at 1800RPM
Maximum RPM
3600
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Spline Drive
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
304090-14
Weight / LBS
4
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Torque Arm Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 264Lb-in
Bore
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh