361-644H0-0G-MS https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-360-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MTV8aW1hZ2UvanBlZ3xhRFpqTDJnd05TODVOamMyTVRZME1qWTRNRFl5TG1wd1p3fDM5NDJiM2Y4YzQwMTExMzdmZWQ2ZWM1Nzk3NzUzYTFjZWU4MDc3NDVhNzY1OWFkOTU3N2FlMGE2ZDcwZjE4MTc
24171835 Electric Clutches and Brakes 

STEARNS BRAKE STEARNS BRAKE

361-644H0-0G-MS

Description

361-644H0-0G-MS ARMATURE ACTUATED BRAKE ; POR NON RET GROUP 3 MAGNETIC BODY MOUNT

Brake; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 205VDC Voltage; Bidirectional Rotation; Static Torque 60Lb-ft

Part #

361-644H0-0G-MS

BDI #
24171835

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
48.534
EAN
0793699405927
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
205VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 60Lb-ft
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
360
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA
Mounting Frame Size
182TC | 256TC
Enclosure
IP56
Power Off Status
Engagement
Number of Friction Discs
1
Inch - Metric
Inch
Other Features
Standard Torque | External Non-Maintained | Maintained Manual Release | Class H Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
361644H00GMS
Weight / LBS
101
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-3/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 205VDC Voltage; Bidirectional Rotation; Static Torque 60Lb-ft
Bore
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh