Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5401-169-361 https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-PRBH-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxMnxpbWFnZS9qcGVnfGFEVTJMMmd6T0M4eE1EYzJPREE1TVRnd056YzNOQzlKVGtSWFJVeENVa0ZMUlZoZlJVeGZVRkpDU0Y5UVNVeFVYek13TUhnek1EQXVhbkJufDUxYzEwODdlMzE1NGM1ZTQxMDRmM2M4MzUwZWE2MThhYzlkYmMwZGVlZTAyYzFkZWU3MGI1Zjg4Y2JjMTQ3NWE
948792 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

5401-169-361

Description

5401-169-361 ELECTRICAL BRAKE

Brake; Electrical Activation; Straight|Finished Bore; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 72Lb-ft

Part #

5401-169-361

BDI #
948792

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.453
EAN
0786582073495
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Pilot Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 72Lb-ft
Actuation/Return
Coil
Product Series
PRB-H
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
14.8Ohm
Maximum RPM
1800
Number of Friction Discs
0
Lead Wire Position
External
Application
Tension Unwind
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5401-169-361
Weight / LBS
57
Long Description
Brake; Electrical Activation; Straight|Finished Bore; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 72Lb-ft
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh