WEG
WEG
BRAKE 451-00-5106 M=2NM 230V 50HZ 5/6
WEG WEG
Description
WEG BRAKE 451-00-5106 M=2NM 230V 50HZ 5/6
Brake; 230VAC Voltage; 50Hz Frequency; 5/6" Bore
Part #
BRAKE 451-00-5106 M=2NM 230V 50HZ 5/6
BDI #
15092804
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/BRAKE-451-00-5106-M=2NM-230V-50HZ-5-6/p/15092804
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.35
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.weg.net
Product Detail
Brake
Product Specification
Brake; 230VAC Voltage; 50Hz Frequency; 5/6" Bore
Long Description
Brake; 230VAC Voltage; 50Hz Frequency; 5/6" Bore