WEG
WEG
BRAKE M=5NM 230V 60HZ 7/8 HAMULEC
WEG WEG
Description
WEG BRAKE M=5NM 230V 60HZ 7/8 HAMULEC
Brake; 230VAC Voltage; 60Hz Frequency; 7/8" Bore
Part #
BRAKE M=5NM 230V 60HZ 7/8 HAMULEC
BDI #
15093136
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/BRAKE-M=5NM-230V-60HZ-7-8-HAMULEC/p/15093136
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.weg.net
Product Detail
Brake
Product Specification
Brake; 230VAC Voltage; 60Hz Frequency; 7/8" Bore
Long Description
Brake; 230VAC Voltage; 60Hz Frequency; 7/8" Bore