BALDOR-RELIANCE
BALDOR-RELIANCE
IEB-825 EL 90V TL
BALDOR-RELIANCE BALDOR-RELIANCE
Description
IEB-825 EL BRAKE 90V TL ; POR
Brake; Electrical Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses TL Bushing Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 175Lb-ft
Part #
IEB-825 EL 90V TL
BDI #
241542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/IEB-825-EL-90V-TL/p/241542
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
8.63
EAN
0782475511815
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses TL Bushing
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 175Lb-ft
Product Type
Armature Disc
Actuation/Return
Armature
Product Series
IEB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
20HP at 1800RPM
Resistance Ohm
222Ohm
Maximum RPM
3600
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Manufacturer Item Number
IEB-825 EL BRAKE 90V TL
Manufacturer Internal Number
027850
Weight / LBS
19
Long Description
Brake; Electrical Activation; Tapered | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses TL Bushing Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 175Lb-ft
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh