https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-SCB8-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3Nzl8aW1hZ2UvanBlZ3xhREppTDJoaU5pOHhNRFkyT1RrMU56ZzBNRGt5Tmk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVTBOQ09GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnwwNDI5NGRkMDNlZDAwMTRkOTJkMDY4MDMyZmM5ZTlmNmJmY2ZjMTY2MTI0Nzk1NWJjYmQ1Zjk5MDlkZmY3OWY2
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-SCB8-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3Nzl8aW1hZ2UvanBlZ3xhREppTDJoaU5pOHhNRFkyT1RrMU56ZzBNRGt5Tmk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVTBOQ09GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnwwNDI5NGRkMDNlZDAwMTRkOTJkMDY4MDMyZmM5ZTlmNmJmY2ZjMTY2MTI0Nzk1NWJjYmQ1Zjk5MDlkZmY3OWY2
WARNER ELECTRIC
WARNER ELECTRIC
M338-27-013
WARNER ELECTRIC WARNER ELECTRIC
Description
M338-27-013 WRAP SPRING CLUTCH BRAKE ; MCB8SUPERCCW24DC35.0H91STAO
Braking Clutch Assembly; Straight | Finished; 35MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 2500Lb-in; 1 Stop Collars
Part #
M338-27-013
BDI #
845540
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M338-27-013/p/845540
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.28
EAN
0781711092910
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
1
Torque
Static Torque 2500Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
SUPER CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
25.4Ohm
Maximum RPM
300
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Metric
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
15
Long Description
Braking Clutch Assembly; Straight | Finished; 35MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 2500Lb-in; 1 Stop Collars
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

