

WARNER ELECTRIC
WARNER ELECTRIC
M774-20-002
WARNER ELECTRIC WARNER ELECTRIC
Description
M774-20-002
Electrical Clutch; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 120Lb-in; 1 Stop Collars
Part #
M774-20-002
BDI #
845909
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M774-20-002/p/845909
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.908
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
1
Torque
Static Torque 120Lb-in
Product Type
Wrap Spring
Motion Type
Starting | Stopping | Indexing
Actuation/Return
Solenoid
Product Series
SAC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
74Ohm
Maximum RPM
1200
Application
Computer Peripherals | Business Machines | Packaging Equipment
Inch - Metric
Metric
Other Features
Adjustable Stop | Repeatable | ROHS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
2
Long Description
Electrical Clutch; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 120Lb-in; 1 Stop Collars
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh