Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MPB120-3-90 https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-MPB-PILT-SHF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMjh8aW1hZ2UvanBlZ3xhR05rTDJoaVlTOHhNRFkyT1RrM09EUXhPVEl6TUM5SlRrUlhSVXhDVWtGTFJWaGZSVXhmVFZCQ1gxQkpURlJmVTBoR1h6TXdNSGd6TURBdWFuQm58NTZmOTQ4MTRjZDc5MTc4MzdmNTc5NDM0NjJhNTc2NGQ5ZGNlNDFhOTA3MTk4ZTdlZjgxNWEzMDVlZGZjZDFjYQ
956483 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

MPB120-3-90

Description

MPB120 3 90 ; MPB120 BRAKE 5/8 90 VOLT

Electrical Braking System; Straight | Finished; 5/8" Bore; Shaft Input; Not Applicable Output; Pilot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 120Lb-in

Part #

MPB120-3-90

BDI #
956483

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
5.902
EAN
0786582993632
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Not Applicable
Mounting Method
Pilot Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 120Lb-in
Motion Type
Stopping
Actuation/Return
Coil
Tradename
PRECISION TORK
Product Series
MPB
Housing Style
Cylindrical
Shaft-Thru/End
End
Power Off Status
Disengagement
Resistance Ohm
33Ohm
Maximum RPM
1000
Lead Wire Position
External
Application
Film Processing | Material Processing | Textile Processing | Conveyors | Bottle Capping | Wire Processing | Labelling
Inch - Metric
Inch
Other Features
Spherical Magnetic Particles | Dual Seal
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
12.5
Long Description
Electrical Braking System; Straight | Finished; 5/8" Bore; Shaft Input; Not Applicable Output; Pilot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 120Lb-in
Bore
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh