

WARNER ELECTRIC
WARNER ELECTRIC
SFC090-M5-M5-12
WARNER ELECTRIC WARNER ELECTRIC
Description
SFC090 M5 M5 12 ; SFC-090 5MM 12VDC CLUTCH-CPLG
Clutch Coupling; Electrical Activation; Straight|Finished Bore; 5MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 12VDC Voltage; Bidirectional Rotation; Static Torque 2.5Lb-in
Part #
SFC090-M5-M5-12
BDI #
955863
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/SFC090-M5-M5-12/p/955863
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
0.056
EAN
0786582970855
Product Group - BDI
C02104
Product Name
Clutch Coupling
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
12VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 2.5Lb-in
Product Type
Armature Disc
Motion Type
Starting
Actuation/Return
Coil | Spring
Product Series
SFC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Resistance Ohm
48.8Ohm
Number of Friction Discs
0
Lead Wire Position
External
Application
Packaging Machinery | Microfilm Readers | Medical Equipment | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Metric
Other Features
Fractional HP | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
SFC090-M5-M5-12
Weight / LBS
0.125
Long Description
Clutch Coupling; Electrical Activation; Straight|Finished Bore; 5MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 12VDC Voltage; Bidirectional Rotation; Static Torque 2.5Lb-in
Bore
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh