

TSUBAKI
TSUBAKI
BB15KK
TSUBAKI TSUBAKI
Description
BB15KK CAM CLUTCH ; INSIDE/OUTSIDE KEAWAY
Clutch; Manual Activation; Straight - Finished; 0.59" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Overrunning; 21Lb-Ft Torque; Mechanical; BB-KK Series; Cylindrical Housing; 3600 Max RPM
Part #
BB15KK
BDI #
22376701
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/BB15KK/p/22376701
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111908
Weight / Kilogram
0.454
EAN
0097039925732
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
21Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BB-KK
Housing Style
Cylindrical
Maximum RPM
3600
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 0.59" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Overrunning; 21Lb-Ft Torque; Mechanical; BB-KK Series; Cylindrical Housing; 3600 Max RPM
Bore
0.59 Inch | 14.986 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh