RINGSPANN
RINGSPANN
FCN 45 R
RINGSPANN RINGSPANN
Description
FCN 45 R FREEWHEEL ; 45MM BORE ROLLER RAMP TYPE
Clutch; Manual Activation; Straight - Finished Bore; 45MM Bore; Hollow Bore Input; Hub Output; Shaft - Coupling Hub Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 200Nm; Mechanical - Spring; FCN Series; 1750 Max RPM
Part #
FCN 45 R
BDI #
17228615
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/FCN-45-R/p/17228615
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft | Coupling Hub
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
200Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FCN
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1750
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Automatic Car Washing
Inch - Metric
Metric
Other Features
Press Fit On The Outer Ring With Roller
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Weight / LBS
0.99208
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 45MM Bore; Hollow Bore Input; Hub Output; Shaft - Coupling Hub Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 200Nm; Mechanical - Spring; FCN Series; 1750 Max RPM
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh