GMN BEARINGS
GMN BEARINGS
FRN 453 M
GMN BEARINGS GMN BEARINGS
Description
FRN 453 M FREEWHEEL CLUTCH INSRT ELEMENT ; 25X58X12MM 3400RPM 321NM 140DEG C
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 25MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Indexing; 321Nm Torque; Mechanical - Spring; FRN Series
Part #
FRN 453 M
BDI #
15049220
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/FRN-453-M/p/15049220
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.17
Product Group - BDI
B04144
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Indexing
Number of Stop Collars
0
Torque
321Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FRN
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
3400
Adjusting Type
Automatic
Application
Paper Processing | Seeding Machines | Staplers | Conveyor Belts | Ratchets | Ratchet Wrenches | Roller Advance | Installation Tools | Automation Technology
Inch - Metric
Metric
Other Features
Meander Spring | With Inner and Outer Ring | IR Keyway | 58MM Outside Diameter | 12MM Width | 140 Deg C Maximum Temperature | 60HZ Maximum Indexing Frequency | K5 Shaft Tolerance | H6 Housing Tolerance
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.37479
Long Description
Freewheel Clutch; Manual Activation; Straight - Finished Bore Style; 25MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Indexing; 321Nm Torque; Mechanical - Spring; FRN Series
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh