Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KK40-2K https://www.bdiexpress.com/medias/INDREXXXXXXX-349381-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMjd8aW1hZ2UvanBlZ3xhREE0TDJobU1TOHhNRE00T1RRek1ETXdORGM1T0M5SlRrUlNSVmhZV0ZoWVdGaGZNelE1TXpneFh6TXdNSGd6TURBdWFuQm58MGVjYzkzZWE5MDZlMzg0MjZhMTQ4MGUzOTAzODJlOTA2NTZhOThkMDc3MDM2ZjA3Y2UwNDZmODEzYTc5MThhMA
349381 Manual Clutches and Brakes 

MORSE INDUSTRIAL MORSE INDUSTRIAL

KK40-2K

Description

KK40-2K MECHANICAL CAM CLUTCH ; NON-RETURNABLE

Mechanical Clutch; Manual Activation; Straight | Finished; 40MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Back Stopping | Indexing | Overruning; 191.8Lb-ft Torque; Mechanical; KK Series; Cylindrical Housing

Part #

2657328

BDI #
349381

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1165.05 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,165.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.599
EAN
0662288927600
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Bidirectional
Type of Friction
Not Applicable
Motion Type
Back Stopping | Indexing | Overruning
Number of Stop Collars
0
Torque
191.8Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
KK
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Number of Friction Discs
0
Application
Electric Motor Backstops | Exercise Equipment | Household Appliances | Pump Backstops
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2657328
Weight / LBS
1.32
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished; 40MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Bidirectional Rotation; Back Stopping | Indexing | Overruning; 191.8Lb-ft Torque; Mechanical; KK Series; Cylindrical Housing
Bore
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh