https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-BW-SHFT-SHVE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExOXxpbWFnZS9qcGVnfGFHTXhMMmhoTWk4eE1EYzJOekV4TXpneE5EQTBOaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlDVjE5VFNFWlVYMU5JVmtWZk16QXdlRE13TUM1cWNHY3wxYjk2NjEyMmI3YjM3MzU5NGJkZjhkODE4OGI1YTY3YThiYjg1ZTc5MjUzMTZjMTdmOTkyNTI2NTQ1MTJiNmRm
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-BW-SHFT-SHVE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExOXxpbWFnZS9qcGVnfGFHTXhMMmhoTWk4eE1EYzJOekV4TXpneE5EQTBOaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlDVjE5VFNFWlVYMU5JVmtWZk16QXdlRE13TUM1cWNHY3wxYjk2NjEyMmI3YjM3MzU5NGJkZjhkODE4OGI1YTY3YThiYjg1ZTc5MjUzMTZjMTdmOTkyNTI2NTQ1MTJiNmRm
NEXEN
NEXEN
800015
NEXEN NEXEN
Description
800015 PNEUMATIC CLUTCH ; NON-RETURNABLE 0.625 1-3V GRV 02.75 OD
Clutch; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 9Nm at 6bar
Part #
800015
BDI #
455216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/800015/p/455216
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
1.806
EAN
0662284254137
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 9Nm at 6bar
Product Type
Friction Disc | Tension Control
Motion Type
Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
BW
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Sheave Mount
Maximum RPM
3600
Pressure
3 to 85psi
Thermal Capacity
0.13HP
Application
Soft Start | Overload Protection
Inch - Metric
Inch
Other Features
Air Cooled | Low Coefficient Clutch Facing | Black Oxide Finish | Open Design | Light Duty
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
3.98
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 9Nm at 6bar
Bore
0.625 Inch | 15.875 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

