Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

800113 https://www.bdiexpress.com/medias/INDHORCLUTCH-800113-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTJ8aW1hZ2UvanBlZ3xhR1l3TDJoak55ODVPRE0wTkRjME5EQTFPVEU0TDBsT1JFaFBVa05NVlZSRFNGODRNREF4TVROZk16QXdlRE13TUM1cWNHY3xjNTk1YjAwNjMxNzFhYTQwZmQ2Njk1YjE0NDBhMjQ1MjdmNGE5ZjE5ZTdjYmFlZDQ3YTEwOWUyYjcyODRhNDA4
457106 Pneumatic Clutches and Brakes 

NEXEN NEXEN

800113

Description

800113 PNEUMATIC CLUTCH ; 0.625 PILOT MOUNT LCO SPCL

Clutch, Pneumatic; Clutch; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/8" Pilot Diameter; Maximum Dynamic Torque 51In-Lbs; Friction Disc; Starting | Inching | Jogging | Indexing; Air | Spring; AIR CHAMP; BW; Cylindrical Thru; Pilot Mount; 1/8" Port; 3600RPM Max Speed; 3 to 85PSI Pressure; 3.8HP Thermal Capacity

Part #

800113

BDI #
457106

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
1.633
EAN
0662284253741
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Dynamic Torque 51In-Lbs
Product Type
Friction Disc
Motion Type
Starting | Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
BW
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3600
Pressure
3 to 85PSI
Thermal Capacity
3.8HP
Application
Soft Start | Overload Protection
Inch - Metric
Inch
Other Features
Low Coefficient | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.nexengroup.com
Weight / LBS
3.6
Long Description
Clutch, Pneumatic; Clutch; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/8" Pilot Diameter; Maximum Dynamic Torque 51In-Lbs; Friction Disc; Starting | Inching | Jogging | Indexing; Air | Spring; AIR CHAMP; BW; Cylindrical Thru; Pilot Mount; 1/8" Port; 3600RPM Max Speed; 3 to 85PSI Pressure; 3.8HP Thermal Capacity
Pilot Diameter
2.125 Inch | 53.975 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh