https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-F450-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA4NXxpbWFnZS9qcGVnfGFEWTBMMmc0TVM4eE1EYzJOalU0TlRFMk56a3dNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlHTkRVd1gxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3wxZWNmOWQ2ZGY5NTAwZGI4YTU2NWE1ZDhiYmQxZmRiNTQzM2VmYTE0YWFiZjYwMWY5ZTA3MTRkZTA5NzVkYWRj
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-F450-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA4NXxpbWFnZS9qcGVnfGFEWTBMMmc0TVM4eE1EYzJOalU0TlRFMk56a3dNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlHTkRVd1gxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3wxZWNmOWQ2ZGY5NTAwZGI4YTU2NWE1ZDhiYmQxZmRiNTQzM2VmYTE0YWFiZjYwMWY5ZTA3MTRkZTA5NzVkYWRj
NEXEN
NEXEN
802856
NEXEN NEXEN
Description
802856 ; F-450 0.875 PILOT MOUNT S
Clutch; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3.999" Pilot Diameter; Static Tor
Part #
802856
BDI #
457209
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/802856/p/457209
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.086
EAN
0662284173995
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 19Nm at 6bar
Product Type
Friction Disc | Tension Control
Motion Type
Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
F-450
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3600
Pressure
3 to 85psi
Thermal Capacity
0.3HP
Application
Soft Start | Overload Protection
Inch - Metric
Inch
Other Features
Air Cooled | Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Precision Friction Interface | Light Duty
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
802856
Weight / LBS
9
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3.999" Pilot Diameter; Static Tor
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Pilot Diameter
3.999 Inch | 101.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

