Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

961200 https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-DPC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1MnxpbWFnZS9qcGVnfGFESXpMMmc0WXk4NE9UWXdOVFl5TlRZeE1EVTBMbXB3Wnd8YTAyODgwNDJhMGJiY2IxODgxZDhmMTIwNjRlMGQ3MmY0OWFjMWJiMDViNzcyODk5ZGEzODA1OThiZTZkNzdhMg
455341 Pneumatic Clutches and Brakes 

NEXEN NEXEN

961200

Description

961200 PNEUMATIC CLUTCH ; TAPERED BUSHED BORE

Clutch; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Uses SF Bushing Mount; 2-7/8" Pilot Diameter; Maximum Static Torque 11000Lb-in

Part #

961200

BDI #
455341

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
50.767
EAN
0662284168779
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Uses SF Bushing
Torque
Maximum Static Torque 11000Lb-in
Product Type
Friction Disc
Motion Type
Starting | Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
DPC
Housing Style
Cylindrical
Shaft-Thru/End
End
Drive Arrangement
Pilot Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
5.5HP
Application
Cyclic Start Operation | Torque Control | High Inertia Start
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Dual Interface | Dual and Quad Plate
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
Manufacturer Item Number
961200
Weight / LBS
111.92
Long Description
Clutch; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Uses SF Bushing Mount; 2-7/8" Pilot Diameter; Maximum Static Torque 11000Lb-in
Bore
0 Inch | 0 Millimeter
Pilot Diameter
2.875 Inch | 73.025 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh